Masonry Nail, 3 in, 9 ga, PK66, 9 ga Guage, 3 in L, Steel, Plain

  • Mfr # 1131103

  • Zoro # G4522944


product price: $8.15
/pk 66, $0.12/ea

Key Features

Material
Steel
Finish
Plain
Gauge
9 ga
Shank Type
Fluted
Head Dia.
11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1131103
Zoro #
G4522944
UPC #
726047113335
Country of Origin
Korea, Republic of

Dimensions

Length
3 in
Head Dia.
11/32 in
Dia.
0.148 in
Shank Diameter
0.148 in
Penny Size
10D
Head Diameter
11/32 in

Details

Material
Steel
Finish
Plain
Gauge
9 ga
Shank Type
Fluted
Application
Cinder Block, Fastening Wood To Concrete, Mortar Joints
Head Type
Flat
Package Weight
1 lb
Approx. Pkg. Qty.
66
Item
Masonry Nail,3 in,9 ga,PK66
Manufacturer Location
Globally Sourced
Product Type
Masonry Nails
Pack Size
Small Pack
Point Type
Diamond

Description

Masonry Nail,3 in,9 ga,PK66, Length 3 in, Gauge 9 ga, Shank Diameter 0.148 in, Shank Type Fluted, Material Steel, Finish Plain, Head Type Flat, Head Diameter 11/32 in, Penny Size 10D, Point Type Diamond, Application Cinder Block, Fastening Wood To Concrete, Mortar Joints, Product Type Masonry Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.