
Masonry Screw, 1/4"-14 Dia., Truss, 1 1/2 in L, Steel Zinc Plated, 1000 PK
Mfr # 1424ABPT
Zoro # G7562504
product price:Â $155.99
/pk 1000, $0.16/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete; Masonry
Material
Steel
Finish
Zinc Plated
Head Type
Truss
Drive Type
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1424ABPT
Zoro #
G7562504
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
1/4"-14
Overall Length
1 1/2 in
Max. Work Thickness
1 1/4 in
Thread Length
1 1/2 in
Anchor Size
1/4-14 x 1 1/2 in
Details
Item
Masonry Screw
Compatible Material
Concrete; Masonry
Material
Steel
Finish
Zinc Plated
Head Type
Truss
Drive Type
Phillips
Edge Distance
1 3/4 in
Type
Self Threading
Ultimate Tension (Lbs.)
1,025
ICC Approved for Un-Cracked Concrete
No
Description
Anchor Screws,1/4-14x1 1/2,Phil,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.