CAD Drawings

Download CAD Files

Masonry Screw, 1/4" Dia., Hex, 3 in L, Steel Zinc Plated, 50 PK

  • Mfr # U70520.025.0300

  • Zoro # G3049593

CAD Available

product price:  $34.99
/pk 50, $0.70/ea

Key Features

CAD Drawing
Compatible Material
Concrete; Masonry
Material
Steel
Finish
Zinc Plated
Head Type
Hex
Drive Type
External Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U70520.025.0300
Zoro #
G3049593
UPC #
707392212201
Country of Origin
Multiple

Dimensions

Anchor Diameter
1/4"
Overall Length
3 in
Drill Bit Size
1/4"
Minimum Installation Depth
1 3/16 in
Max. Work Thickness
1 1/4 in
Thread Length
3 in
Drill Size
5/32 in
Minimum installation Depth
45 mm
Maximum Material Thickness
1 1/4 in
Body Length
3 in

Details

CAD Available
Yes
Item
Masonry Screw
Compatible Material
Concrete; Masonry
Material
Steel
Finish
Zinc Plated
Head Type
Hex
Drive Type
External Hex
Type
Self Threading
Edge Distance
1 3/4 in
ICC Approved for Un-Cracked Concrete
No
Seismic Approved
No
Material Grade
Case Hardened
ICC Approved for Cracked Concrete
No
Ultimate Tension (Lbs.)
1,025 lb
Material Grade/Class
Case Hardened
Maximum Ultimate Tension Strength
1,025 lb
Screw Anchor Type
Concrete Screw Anchor
Pack Size
Small Pack
Removable
Removable
System of Measurement
Inch
Features
Removable, Vibration-Resistant and Shock-Resistant
Industry Standards
ICC-ES ESR-2713
Maximum Ultimate Shear Strength
2,680 lb

Description

Screw Anchor, Anchor Diameter 1/4 in, Overall Length 3 in, Head Type Hex, Drive Type External Hex, Material Steel, Material Grade/Class Case Hardened, Removable Removable, Compatible Material Concrete, Drill Bit Size 1/4 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Maximum Material Thickness 1 1/4 in, Maximum Ultimate Shear Strength 2,680 lb, Maximum Ultimate Tension Strength 1,025 lb, Minimum Installation Depth 1 3/16 in, Body Length 3 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.