Masonry Screw, 1/4" Dia., Hex, 4 in L, Steel Blue Ruspert, 600 PK

  • Mfr # H4400BQ

  • Zoro # G5947085


product price: $89.19
/pk 600, $0.15/ea
Free Shipping & Returns

Key Features

Compatible Material
Masonry; Stone; Wood
Anchor Diameter
1/4"
Overall Length
4 in
Material
Steel
Finish
Blue Ruspert
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4400BQ
Zoro #
G5947085
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/4"
Overall Length
4 in
Drill Bit Size
5/16"
Minimum Installation Depth
1 in
Max. Work Thickness
3 in
Thread Length
2 1/4 in
Screw Size
1/4 in
Body Length
4 in
Head Diameter
0.413 in
Head Height
0.188 in
Maximum Material Thickness
3 in
Head Width
0.313 in

Details

Item
Masonry Screw
Compatible Material
Masonry; Stone; Wood
Material
Steel
Finish
Blue Ruspert
Head Type
Hex
Drive Type
External Hex
Ultimate Shear Strength (4,000 psi Concrete)
1,568 lb
Ultimate Tension Strength (4,000 psi Concrete)
1,480 lb
Seismic Approved
No
Ultimate Tension (Lbs.)
1,480 lb
ICC Approved for Cracked Concrete
No
ICC Approved for Un-Cracked Concrete
Yes
Type
Masonry
Material Grade
Grade C
Includes
Drill Bit
Minimum Ultimate Shear Strength
1,568 lb
Screw Anchor Type
Concrete Screw Anchor
Minimum Ultimate Tension Strength
1,480 lb
Tip Type
Self-Threading
Maximum Ultimate Shear Strength
1,568 lb
Material Grade/Class
Grade C
Series
Conset
Removable
Removable
Features
Corrosion Resistant
Maximum Ultimate Tension Strength
550 lb
System of Measurement
Inch

Description

Concrete Anchor Screw, Anchor Diameter 1/4 in, Screw Size 1/4 in, Overall Length 4 in, Thread Length 2 1/4 in, Head Type Hex, Head Width 0.313 in, Head Diameter 0.413 in, Head Height 0.188 in, Drive Type External Hex, Material Steel, Finish Blue Ruspert, Material Grade/Class Grade C, Removable Removable, Compatible Material Masonry, Stone, Wood, Drill Bit Size 3/16 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Drill Bit, Maximum Material Thickness 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.