Shop ZORO SELECT
See all product information
Create Account
Masonry Screw, 3/8" Dia., Hex, 1 3/4 in L, Steel Zinc Plated, 250 PK
- Mfr # B70520.037.0175
- Zoro # G1596618
product price:Â
$
140.99
/pk of 250, $0.56/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Hex
Drive Type
External Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B70520.037.0175
- Zoro #
- G1596618
- UPC #
- 707392642107
- Country of Origin
- Multiple
- Item
- Masonry Screw
- Compatible Material
- Concrete
- Material
- Steel
- Finish
- Zinc Plated
- Head Type
- Hex
- Drive Type
- External Hex
- Material Grade
- Case Hardened
- Edge Distance
- 1 3/4 in
- ICC Approved for Un-Cracked Concrete
- No
- ICC Approved for Cracked Concrete
- No
- Seismic Approved
- No
- Ultimate Tension (Lbs.)
- 4,248 lb
- Screw Anchor Type
- Concrete Screw Anchor
- Maximum Ultimate Shear Strength
- 8,240 lb
- Maximum Ultimate Tension Strength
- 4,248 lb
- Material Grade/Class
- Case Hardened
- Pack Size
- Bulk Pack
- System of Measurement
- Inch
- Shell Material
- Steel
- ICC Approval Type
- Not Rated
- Traction Material
- Steel
Dimensions
- Anchor Diameter
- 3/8"
- Overall Length
- 1 3/4 in
- Drill Bit Size
- 3/8"
- Minimum Installation Depth
- 2 in
- Max. Work Thickness
- 1/4 in
- Thread Length
- 1 3/4 in
- Body Length
- 1 3/4 in
- Maximum Material Thickness
- 1/4 in
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Screw Anchor, Anchor Diameter 3/8 in, Overall Length 1 3/4 in, Head Type Hex, Drive Type External Hex, Material Steel, Finish Zinc-Plated, Material Grade/Class Case Hardened, Compatible Material Concrete, Drill Bit Size 3/8 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Maximum Material Thickness 1/4 in, Maximum Ultimate Shear Strength 8,240 lb, Maximum Ultimate Tension Strength 4,248 lb, Minimum Installation Depth 2 in, Body Length 1 3/4 in, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.