
Masonry Screw, #8-18 Dia., Truss, 1 1/2 in L, Steel Zinc Plated, 2500 PK
Mfr # 0824ABPT
Zoro # G7562084
product price:Â $200.99
/pk 2500, $0.08/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete; Masonry
Material
Steel
Finish
Zinc Plated
Head Type
Truss
Drive Type
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0824ABPT
Zoro #
G7562084
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#8-18
Overall Length
1 1/2 in
Thread Length
1 1/2 in
Anchor Size
8-18 x 1 1/2 in
Details
Item
Masonry Screw
Compatible Material
Concrete; Masonry
Material
Steel
Finish
Zinc Plated
Head Type
Truss
Drive Type
Phillips
Ultimate Tension (Lbs.)
950 lb
ICC Approved for Un-Cracked Concrete
Yes
Edge Distance
1 1/4 in
Description
Anchor Screws,8-18x1 1/2,Phil T,PK2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.