
Masonry Screw, #8 Dia., Flat, 1 1/4 in L, 18-8 Stainless Steel Black Oxide, 2000 PK
Mfr # 0820APF188B
Zoro # G7576459
product price: $211.99
/pk 2000, $0.11/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete; Masonry
Anchor Diameter
#8
Overall Length
1 1/4 in
Material
18-8 Stainless Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0820APF188B
Zoro #
G7576459
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#8
Overall Length
1 1/4 in
Thread Length
1 1/4 in
Anchor Size
8-15 x 1 1/4 in
Details
Item
Masonry Screw
Compatible Material
Concrete; Masonry
Material
18-8 Stainless Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Phillips
ICC Approved for Un-Cracked Concrete
Yes
Ultimate Tension (Lbs.)
800 lb
Edge Distance
1 in
Description
Anchor Screws,8-15x1 1/4,Phil F,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.