Zoro Homepage

Material Handling Cart, Blue

  • Mfr # N1017261-BLUE

  • Zoro # G9870524


product price: $722.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
36 1/4 in
Overall Length
48 1/2 in
Overall Width
31 1/2 in
Material
Plastic, Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1017261-BLUE
Zoro #
G9870524
UPC #
640024602226
Country of Origin
United States

Dimensions

Overall Height
36 1/4 in
Overall Length
48 1/2 in
Overall Width
31 1/2 in
Caster Dia.
4 in
Overall LxWxH
48 1/2 in x 31 1/2 in x 36 1/4 in
Caster Mounting Plate Size
2 3/8 in x 3 5/8 in
Caster Mounting Height
5 1/8 in
Caster Wheel Width
1 1/4 in
Caster Wheel Dia.
4 in
Caster Width
1 1/4 in

Details

Material
Plastic, Steel
Color
Blue
Load Capacity
1100 lb
Item
Cube Truck
Volume Capacity
7/8 cu. yd.
Container Material
Polyethylene
Cubic Foot Capacity
23.0 cu ft
Container Legend
None
Number of Compartments
1
Item - Cube Truck
Cube Truck
Cubic Yard Capacity
0.85 cu yd
Caster Material
Semi-Pneumatic Rubber
Caster Type
(2) Rigid, (2) Swivel
Mobility Option
Manual
Frame Material
Steel
Optional Lid
UV18626
Bushel Capacity
18.5 bu
Load Capacity - Hoppers and Cube Trucks
1100 lb
Color - Hoppers and Cube Trucks
Blue
Caster Configuration
(2) Swivel, (2) Rigid
Container Material - Hoppers and Cube Trucks
LLDPE
Frame Material - Hoppers and Cube Trucks
Steel
Caster Wheel/Tread Material
Rubber
Caster Inside Bolt Hole Spacing
1 3/4 x 2 3/4 in
Caster/Wheel Configuration
(4) Swivel
Number of Drain Holes
0
Caster/Wheel Mounting Location
Standard
Caster Outside Bolt Hole Spacing
1 3/4 in x 3 in
Lid/Cover Type
No Lid/Cover
Caster Wheel Type
Semipneumatic
Cube Truck Type
Standard
Caster Core Material
Polypropylene
Caster Mounting Plate Bolt Hole Pattern
1 3/4 in x 2 3/4 in
Caster Brake Type
No Brake Included
Caster Frame Material
Zinc
Caster Mounting Type
Plate
Caster Wheel Tread Type/Material
Semipneumatic Rubber

Description

Cube Truck, Cubic Foot Capacity 23 cu ft, Load Capacity 1,100 lb, Bushel Capacity 18.5 bu, Overall Length 48 1/2 in, Overall Height 36 1/4 in, Overall Width 31 1/2 in, Overall LxWxH 48 1/2 in x 31 1/2 in x 36 1/4 in, Color Blue, Container Material Polyethylene, Cube Truck Type Standard, Optional Lid Mfg. Model No. UV18626, Cubic Yard Capacity 0.85 cu yd, Mobility Option Manual, Container Legend None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.