Material Handling Cart, Orange, Recycling
Mfr # N1017261-ORANGE-RECYCLE
Zoro # G2142318
product price: $556.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Key Features
Overall Height
36 1/4 in
Overall Length
48 1/2 in
Overall Width
31 1/2 in
Material
Plastic, Steel
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N1017261-ORANGE-RECYCLE
Zoro #
G2142318
UPC #
640024602318
Country of Origin
United States
Dimensions
Overall Height
36 1/4 in
Overall Length
48 1/2 in
Overall Width
31 1/2 in
Caster Dia.
4 in
Caster Mounting Height
5 1/8 in
Overall LxWxH
48 1/2 in x 31 1/2 in x 36 1/4 in
Caster Mounting Plate Size
2 3/8 in x 3 5/8 in
Caster Wheel Width
1 1/4 in
Caster Wheel Dia.
4 in
Caster Width
1 1/4 in
Description
Cube Truck for Trash and Recyclables, Cubic Foot Capacity 23 cu ft, Load Capacity 1,100 lb, Bushel Capacity 18.5 bu, Overall Length 48 1/2 in, Overall Height 36 1/4 in, Overall Width 31 1/2 in, Overall LxWxH 48 1/2 in x 31 1/2 in x 36 1/4 in, Color Orange, Container Material Polyethylene, Cube Truck Type Standard, Optional Lid Mfg. Model No. UV18626, Cubic Yard Capacity 0.85 cu yd, Mobility Option Manual, Container Legend Recycling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.