Zoro Homepage

Matl Handling Cart, Cardboard Only, Red

  • Mfr # N1017261-RED-CARDBOARD

  • Zoro # G2111140


product price: $594.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Overall Height
36 1/4 in
Overall Length
48 1/2 in
Overall Width
31 1/2 in
Material
Polyethylene
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1017261-RED-CARDBOARD
Zoro #
G2111140
UPC #
640024604459
Country of Origin
United States

Dimensions

Overall Height
36 1/4 in
Overall Length
48 1/2 in
Overall Width
31 1/2 in
Caster Dia.
4 in
Caster Mounting Plate Size
2 3/8 in x 3 5/8 in
Caster Wheel Dia.
4 in
Caster Mounting Height
5 1/8 in
Overall LxWxH
48 1/2 in x 31 1/2 in x 36 1/4 in
Caster Wheel Width
1 1/4 in
Caster Width
1 1/4 in

Details

Material
Polyethylene
Color
Red
Load Capacity
1100 lb
Item
Cube Truck for Trash and Recyclables
Item - Cube Truck
Cube Truck
Container Legend
Cardboard Only
Bushel Capacity
18.5 bu
Cubic Foot Capacity
23.0 cu ft
Frame Material
Steel
Cubic Yard Capacity
0.85 cu yd
Container Material
Polyethylene
Color - Hoppers and Cube Trucks
Red
Container Material - Hoppers and Cube Trucks
LLDPE
Number of Compartments
1
Features
Cardboard Only Silk Screen Imprint
Load Capacity - Hoppers and Cube Trucks
1100 lb
Caster Configuration
(2) Swivel, (2) Rigid
Frame Material - Hoppers and Cube Trucks
Steel
Caster Material
Semi-Pneumatic Rubber
Mobility Option
Manual
Optional Lid
UV18626
Caster Brake Type
No Brake Included
Caster Inside Bolt Hole Spacing
1 3/4 x 2 3/4 in
Caster/Wheel Mounting Location
Standard
Number of Drain Holes
0
Lid/Cover Type
No Lid/Cover
Caster Core Material
Polypropylene
Caster Frame Material
Zinc
Caster Wheel Type
Semipneumatic
Cube Truck Type
Standard
Caster Mounting Plate Bolt Hole Pattern
1 3/4 in x 2 3/4 in
Caster Wheel/Tread Material
Rubber
Caster Mounting Type
Plate
Caster/Wheel Configuration
(4) Swivel
Caster Outside Bolt Hole Spacing
1 3/4 in x 3 in
Caster Wheel Tread Type/Material
Semipneumatic Rubber

Description

Cube Truck for Trash and Recyclables, Cubic Foot Capacity 23 cu ft, Load Capacity 1,100 lb, Bushel Capacity 18.5 bu, Overall Length 48 1/2 in, Overall Height 36 1/4 in, Overall Width 31 1/2 in, Overall LxWxH 48 1/2 in x 31 1/2 in x 36 1/4 in, Color Red, Container Material Polyethylene, Cube Truck Type Standard, Optional Lid Mfg. Model No. UV18626, Cubic Yard Capacity 0.85 cu yd, Mobility Option Manual, Container Legend Cardboard Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.