Zoro Homepage

Mattress Bags, 81" x 43", 1.10 mil, Clear, None, 200 PK

  • Mfr # 5DTT4

  • Zoro # G3160035


product price: $162.99
/pk 200, $0.81/ea
Free Shipping & Returns

Key Features

Width
43"
Length
81"
Color
Clear
Bag Closure Type
None
Thickness
1.10 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DTT4
Zoro #
G3160035
UPC #
654866015700
Country of Origin
United States

Dimensions

Width
43"
Length
81"
Thickness
1.10 mil
Depth
0
Size
81" x 43"
Mattress Size
Single
Overall Length
81 in
Overall Depth
0 in

Details

Item
Mattress Bags
Color
Clear
Bag Closure Type
None
Material
Low Density Polyethylene (LDPE)
Hang Hole
No
Bag Material
Low Density Polyethylene (LDPE)
Package Configuration
Cored Roll
Bag Bottom Type
Flat

Description

Twin, Mattress Bag, Thickness 1.1 mil, Width 43 in, Depth 0, Length 81 in, Bag Bottom Type Flat, Low Density Polyethylene (LDPE), Bag Closure Type Not Applicable, FDA Compliant FDA Compliant, Package Configuration Cored Roll, Clear, Package Quantity 200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.