Zoro Homepage

Mattress Bags, 90" x 76", 1.50 mil, Clear, None, 100 PK

  • Mfr # 5DTU0

  • Zoro # G3056286


product price: $274.99
/pk 100, $2.75/ea
Free Shipping & Returns

Key Features

Width
76"
Length
90"
Color
Clear
Bag Closure Type
None
Thickness
1.50 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DTU0
Zoro #
G3056286
UPC #
654866033155
Country of Origin
United States

Dimensions

Width
76"
Length
90"
Thickness
1.50 mil
Size
90" x 76"
Mattress Size
King
Depth
10"
Overall Length
90 in
Overall Depth
10 in

Details

Item
Mattress Bags
Color
Clear
Bag Closure Type
None
Material
Low Density Polyethylene (LDPE)
Hang Hole
No
Bag Material
Low Density Polyethylene (LDPE)
Package Configuration
Cored Roll
Bag Bottom Type
Gusseted

Description

King, Mattress Bag, Thickness 1.5 mil, Width 76 in, Depth 10 in, Length 90 in, Bag Bottom Type Gusseted, Low Density Polyethylene (LDPE), Bag Closure Type Not Applicable, FDA Compliant FDA Compliant, Package Configuration Cored Roll, Clear, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.