Maximum Capacity _ People, 14 in W x 10 in H, Vinyl, 60GK40
Mfr # 60GK40
Zoro # G1630739
product price: $3.29
/eaKey Features
Legend
Maximum Capacity ___ People
Height
10 in
Width
14 in
Printed Language
English
Sign Background Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60GK40
Zoro #
G1630739
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Details
Item
Safety Sign
Legend
Maximum Capacity ___ People
Sign Material
Vinyl
Printed Language
English
Sign Background Color
Yellow
Description
Safety Sign, Height 10 in, Width 14 in, Sign Material Vinyl, Header No Header, Legend Maximum Capacity ___ People, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.