Zoro Homepage

Max(R) Disposable Foam Ear Plugs, Bell Shape, 33 dB, Orange/Red, 10 PK

  • Mfr # MAX6

  • Zoro # G9177086


product price: $9.39
/pk 10, $0.94/ea

Key Features

Noise Reduction Rating
33 dB
Earplug Color
Orange/Red
Reusability
Disposable
Cord Options
Corded
Earplug Shape
Bell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAX6
Zoro #
G9177086
UPC #
-
Country of Origin
United States

Dimensions

Earplug Size
M

Details

Item
Ear Plugs
Noise Reduction Rating
33 dB
Earplug Color
Orange/Red
Reusability
Disposable
Cord Options
Corded
Earplug Shape
Bell
Earplug Material
Foam
Pairs Per Package
10
Series
Max(R)
Metal Detectable
No
Insertion Method
Roll-Down
Cord Color
Blue
Noise Reduction Rating NRR
33 dB
Band Color - Hearing Protection
Blue
Standards
ANSI S3.19-1974
Earplug Packaging
Bulk Box
Earplug Pair Pack Type
Plastic Bag

Description

Ear Plugs, Noise Reduction Rating 33 dB, Earplug Shape Bell, Insertion Method Roll-Down, Reusability Disposable, Cord Options Corded, Earplug Size M, Earplug Material Foam, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Bag, Band Color Blue, Series Max(R), Cord Color Blue, Standards ANSI S3.19-1974, Pairs per Package 10, Earplug Color Orange/Red, Metal Detectable No, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.