Zoro Homepage

McLeod Tool, 8 Tooth, Fiberglass, 60 In.

  • Mfr # 6ATM5

  • Zoro # G8537724


product price: $76.15
/ea
Free Shipping & Returns

Key Features

Head Size
8-1/2 in
Head Type
McLeod
Handle Material
Fiberglass
Handle Length
60 in
Handle Design
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6ATM5
Zoro #
G8537724
UPC #
190735561331
Country of Origin
United States

Dimensions

Head Size
8-1/2 in
Handle Length
60 in
Head Length
8.5 in

Details

Head Type
McLeod
Handle Material
Fiberglass
Item
McLeod Tool
Handle Design
Vinyl
Handle Coating
Vinyl
Tool Type
Rake
Number of Teeth
8
Application
Wildland

Description

McLeod Tool, Handle Length 60 in, Handle Material Fiberglass, Head Type McLeod, Tool Type Rake, Application Wildland, Handle Coating Vinyl, Head Length 8.5 in, Number of Teeth 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.