Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Measuring Pipette, Grade A, Glass, 2mL, Pk12

  • Mfr # 5PTA8

  • Zoro # G3303912


product price: $27.59
/pk 12, $2.30/ea

Key Features

Material
Glass
Color
Clear
Capacity
2 mL
Graduation Subdivisions
0.02 mL
Band Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PTA8
Zoro #
G3303912
UPC #
190735559291
Country of Origin
China

Dimensions

Length
330 mm
Overall Diameter
7 mm
Overall Length
330 mm

Details

Material
Glass
Color
Clear
Capacity
2 mL
Graduation Subdivisions
0.02 mL
Item
Volumetric Pipette
Band Color
Black
Class
A
Standards
Measuring Pipette, Grade A
Tolerance
0.012mL
Material of Construction
Glass
Product Type
Volumetric Pipette
Autoclavable
Autoclavable
Compatible Product Type
Plastic Pipette Pump, Rubber Pipette Filler
Accuracy - Maximum
+/- 0.012 mL
Pipette Type
Volumetric
Capacity - Maximum
2 mL
Graduation Increments
0.2 mL
Individually Wrapped
Not Individually Wrapped
Sterility
Non-Sterile

Description

Volumetric Pipette, Capacity 2 mL, Material of Construction Glass, Graduation Subdivisions 0.02 mL, Negative Graduations Not Applicable, Tolerance 0.012mL, Length 330 mm, Band Color Black, Class A, Standards Measuring Pipette, Grade A, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.