Zoro Homepage

Measuring Pipette, Grade B, Glass, 1mL, Pk12

  • Mfr # 5PTC7

  • Zoro # G1963762


product price: $21.19
/pk 12, $1.77/ea

Key Features

Material
Glass
Color
Clear
Capacity
1 mL
Tolerance
0.015mL
Standards
Measuring Pipette, Grade B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PTC7
Zoro #
G1963762
UPC #
190735559383
Country of Origin
China

Dimensions

Length
330 mm
Overall Length
330 mm
Overall Diameter
7 mm

Details

Material
Glass
Color
Clear
Capacity
1 mL
Tolerance
0.015mL
Standards
Measuring Pipette, Grade B
Graduation Subdivisions
0.01 mL
Class
B
Material of Construction
Glass
Item
Volumetric Pipette
Band Color
Yellow
Shop By
Closeouts
Product Type
Volumetric Pipette
Individually Wrapped
Not Individually Wrapped
Autoclavable
Autoclavable
Capacity - Maximum
1 mL
Sterility
Non-Sterile
Pipette Type
Mohr
Graduation Increments
0.1 mL
Compatible Product Type
Plastic Pipette Pump, Rubber Pipette Filler

Description

Volumetric Pipette, Capacity 1 mL, Material of Construction Glass, Graduation Subdivisions 0.01 mL, Negative Graduations Not Applicable, Tolerance 0.015mL, Length 330 mm, Band Color Yellow, Class B, Standards Measuring Pipette, Grade B, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.