Zoro Homepage

Measuring Pipette, Grade B, Glass, 5mL, Pk12

  • Mfr # 5PTD1

  • Zoro # G2567686


product price: $21.29
/pk 12, $1.77/ea

Key Features

Material
Glass
Color
Clear
Capacity
5 mL
Band Color
Red
Tolerance
0.05ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PTD1
Zoro #
G2567686
UPC #
190735559420
Country of Origin
China

Dimensions

Length
330 mm
Overall Length
330 mm
Overall Diameter
8 mm

Details

Material
Glass
Color
Clear
Capacity
5 mL
Band Color
Red
Tolerance
0.05ml
Item
Volumetric Pipette
Material of Construction
Glass
Graduation Subdivisions
0.05 mL
Standards
Measuring Pipette, Grade B
Class
B
Shop By
Closeouts
Product Type
Volumetric Pipette
Sterility
Non-Sterile
Individually Wrapped
Not Individually Wrapped
Autoclavable
Autoclavable
Graduation Increments
0.5 mL
Compatible Product Type
Plastic Pipette Pump, Rubber Pipette Filler
Capacity - Maximum
5 mL
Pipette Type
Serological

Description

Volumetric Pipette, Capacity 5 mL, Material of Construction Glass, Graduation Subdivisions 0.05 mL, Negative Graduations Not Applicable, Tolerance 0.05mL, Length 330 mm, Band Color Red, Class B, Standards Measuring Pipette, Grade B, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.