Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Measuring Pipette, GradeA, Glass, 10mL, Pk12

  • Mfr # 5PTC2

  • Zoro # G1805167


product price: $29.35
/pk 12, $2.45/ea

Key Features

Material
Glass
Color
Clear
Capacity
10 mL
Material of Construction
Glass
Class
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PTC2
Zoro #
G1805167
UPC #
190735559338
Country of Origin
China

Dimensions

Length
330 mm
Overall Length
330 mm
Overall Diameter
10 mm

Details

Material
Glass
Color
Clear
Capacity
10 mL
Material of Construction
Glass
Class
A
Item
Serological Pipette
Tolerance
0.05ml
Standards
Measuring Pipette, Grade A
Band Color
Orange
Graduation Subdivisions
0.1 mL
Product Type
Serological Pipette
Capacity - Maximum
10 mL
Sterility
Non-Sterile
Compatible Product Type
Plastic Pipette Pump, Rubber Pipette Filler
Graduation Increments
0.1 mL
Individually Wrapped
Not Individually Wrapped
Pipette Type
Serological
Autoclavable
Autoclavable

Description

Serological Pipette, Capacity 10 mL, Material of Construction Glass, Graduation Subdivisions 0.1 mL, Negative Graduations Not Applicable, Tolerance 0.05mL, Length 330 mm, Band Color Orange, Class A, Standards Measuring Pipette, Grade A, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.