Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Measuring Pipette, GradeA, Glass, 25mL, Pk12

  • Mfr # 5PTC3

  • Zoro # G2842235


product price: $53.75
/pk 12, $4.48/ea

Key Features

Material
Glass
Color
Clear
Capacity
25 mL
Graduation Subdivisions
0.1 mL
Tolerance
0.1mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PTC3
Zoro #
G2842235
UPC #
190735559345
Country of Origin
China

Dimensions

Length
470 mm
Overall Diameter
12 1/2 mm
Overall Length
470 mm

Details

Material
Glass
Color
Clear
Capacity
25 mL
Graduation Subdivisions
0.1 mL
Tolerance
0.1mL
Standards
Measuring Pipette, Grade A
Item
Serological Pipette
Band Color
White
Material of Construction
Glass
Class
A
Product Type
Serological Pipette
Capacity - Maximum
25 mL
Graduation Increments
0.1 mL
Individually Wrapped
Not Individually Wrapped
Compatible Product Type
Plastic Pipette Pump, Rubber Pipette Filler
Autoclavable
Autoclavable
Sterility
Non-Sterile
Pipette Type
Serological

Description

Serological Pipette, Capacity 25 mL, Material of Construction Glass, Graduation Subdivisions 0.1 mL, Negative Graduations Not Applicable, Tolerance 0.1mL, Length 470 mm, Band Color White, Class A, Standards Measuring Pipette, Grade A, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.