Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanics Drill, 3/8 Shank, 1/2, HSS

  • Mfr # 5UDL6

  • Zoro # G2901412


product price: $14.85
/ea

Key Features

Overall Length
5 in
Drill Bit Size
1/2 in
Flute Length
3 3/4 in
Shank Dia.
3/8 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5UDL6
Zoro #
G2901412
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Drill Bit Size
1/2 in
Flute Length
3 3/4 in
Shank Dia.
3/8 in
Depth:Dia. Ratio
4xD
Drill Length Class
Mechanics-Length
Shank Length
1 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Reduced Shank Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Drill Bit Point Type
Split Point
Number of Flutes
2
Application
For Alloy, Carbon and Tool Steels and Cast Iron
Drill Bit Point Angle
135 Degrees
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.5000
Cutting Direction
Right Hand
Flute Type
Spiral
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Material Grade - Machining
General Purpose
Shank Type - Machining
Reduced with Three Flats
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum
Spiral Direction
Right Hand
Helix Angle - Minimum
21 Degrees
Primary Material Application
Steel
Helix Angle - Maximum
32 Degrees

Description

Reduced Shank Drill Bit, 1/2 in, 135 Degrees , High Speed Steel Material - Machining, Black and Gold Finish - Machining, Measurement System Fractional Inch, 0.5000

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.