Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanics Drill, HSS, 19/64,135 Deg

  • Mfr # 2UFW2

  • Zoro # G2928554


product price: $4.69
/ea

Key Features

Overall Length
3 7/8 in
Drill Bit Size
19/64 in
Flute Length
2 3/8 in
Shank Dia.
19/64 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2UFW2
Zoro #
G2928554
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 7/8 in
Drill Bit Size
19/64 in
Flute Length
2 3/8 in
Shank Dia.
19/64 in
Depth:Dia. Ratio
4xD
Drill Length Class
Mechanics-Length
Shank Length
1 1/2 in
Maximum Drilling Depth
2 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Mechanics Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Drill Bit Point Type
Split Point
Number of Flutes
2
Drill Bit Point Angle
135 Degrees
Decimal Equivalent
0.2969
Drill Bit Grouping
Drill Bit
Application
For Alloy, Carbon And Tool Steels And Cast Iron
Number of Pieces
1
Cutting Direction
Right Hand
Flute Type
Spiral
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Material Grade - Machining
Heavy Duty
Shank Type - Machining
Straight with Three Flats
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle
32 Degrees
Primary Material Application ISO Code
P
Spiral Direction
Right Hand
Primary Material Application
Steel
Secondary Material Application ISO Code
M
Number of Coolant Holes
Non-Coolant Through
Helix Angle - Maximum
32 Degrees
Helix Angle - Minimum
21 Degrees

Description

Mechanics Length Drill Bit, 19/64 in, 135 Degrees , High Speed Steel Material - Machining, Black and Gold Finish - Machining, Measurement System Fractional Inch, 0.2969

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.