Shop ZORO SELECT
See all product information
Create Account
Mechanics Gloves, L, Black, Embossed Neoprene
- Mfr # 42KZ96
- Zoro # G3961286
product price:Â
$
18.25
/pr
Key Features
Color
Black
Palm Material
Synthetic Leather
Application
General Purpose
Palm Construction
Single Layer and Seamless
Finger Style
Full Finger
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42KZ96
- Zoro #
- G3961286
- UPC #
- 190735894125
- Country of Origin
- China
- Item
- Mechanics Gloves
- Color
- Black
- Palm Material
- Synthetic Leather
- Application
- General Purpose
- Palm Construction
- Single Layer and Seamless
- Finger Style
- Full Finger
- Back Material
- Embossed Neoprene
- Knuckle Padding Material
- Neoprene
- Thumb Style
- Full
- Closure Type
- Hook and Loop Fastener Wrist
- Cuff
- Hook-and-Loop
- Minimum Temperature
- Not Rated
- Palm Style
- Leather
- Front Closure
- Hook-and-Loop
- Wire Color
- Black
Description
Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.