Shop ZORO SELECT

Media Bottle, PC, 109.5mm H, PK144

  • Mfr # BPC0125
  • Zoro # G122587387

product price: 
$
452.99
/pk of 144, $3.15/ea
Free Shipping & Returns

Key Features

Capacity - Metric
125 mL
Clarity
Clear
Closure Type
Screw-On
Numbers of Bottles Included
144
Bottle Type
Media
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BPC0125
Zoro #
G122587387
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width - Metric
54.4 mm
Overall Height - Metric
109.5 mm
Screw Closure Size
38-430 mm
Overall Depth - Metric
54.4 mm
Mouth Size
Narrow
Neck Inside Diameter - Metric
34.5 mm
Body Diameter - Metric
54.4 mm

Details

Capacity - Metric
125 mL
Clarity
Clear
Closure Type
Screw-On
Numbers of Bottles Included
144
Bottle Type
Media
Capacity - English
4.23 fl oz
Individually Wrapped
Not Individually Wrapped
Body Material
Polycarbonate
Shape
Square
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
Item
Media Bottle
Graduated
Yes
Maximum Graduation - Metric
125 mL
Special Features
Leakproof, Optically Clear, Shatterproof
Closure Color
Blue
Closure Material
Polypropylene
Closure Liner Material
Unlined
Pre-Cleaned
None
Basic Material
Plastic
Nominal Capacity - Metric
125 mL
Body Color
Colorless
Graduation Increments - Metric
25 mL
Closure Included
Yes
Front Closure
Screw-On

Description

Media Bottle,Clear,125 Ml Capac.,Package Quantity 144

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.