Media Bottle, PC, 221.2mm H, PK48
- Mfr # RPC1000
- Zoro # G822587373
product price:Â
$
351.99
/pk of 48, $7.33/ea
Free Shipping & Returns
Key Features
Pre-Cleaned
None
Closure Included
Yes
Capacity - English
33.81 fl oz
Sterile/Non-Sterile
Non-Sterile
Body Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RPC1000
- Zoro #
- G822587373
- UPC #
- -
- Country of Origin
- Multiple
- Pre-Cleaned
- None
- Closure Included
- Yes
- Capacity - English
- 33.81 fl oz
- Sterile/Non-Sterile
- Non-Sterile
- Body Material
- Polycarbonate
- Special Features
- Leakproof, Optically Clear, Shatterproof
- Maximum Graduation - Metric
- 900 mL
- Closure Color
- Blue
- Individually Wrapped
- Not Individually Wrapped
- Bottle Type
- Media
- Numbers of Bottles Included
- 48
- Capacity - Metric
- 1 L
- Closure Material
- Polypropylene
- Closure Liner Material
- Unlined
- Clarity
- Clear
- Closure Type
- Screw-On
- Body Color
- Colorless
- Item
- Media Bottle
- Shape
- Round
- Basic Material
- Plastic
- Nominal Capacity - Metric
- 1,000 mL
- Autoclavable
- Yes
- Graduated
- Yes
- Front Closure
- Screw-On
Dimensions
- Body Diameter - Metric
- 96.5 mm
- Neck Inside Diameter - Metric
- 34.5 mm
- Overall Height - Metric
- 221.2 mm
- Screw Closure Size
- 38-430 mm
- Mouth Size
- Narrow
Description
Media Bottle,Clear,1000 Ml Capac.,Package Quantity 48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.