Shop ZORO SELECT
See all product information
Create Account
Media Bottle, PET, 114 mm H, PK96
- Mfr # PTC0125S-A
- Zoro # G022586824
product price:Â
$
210.99
/pk of 96, $2.20/ea
Free Shipping & Returns
Key Features
Overall Width - Metric
53 mm
Numbers of Bottles Included
96
Body Material
PET
Overall Height - Metric
114 mm
Capacity - English
4.23 fl oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTC0125S-A
- Zoro #
- G022586824
- UPC #
- -
- Country of Origin
- Multiple
- Numbers of Bottles Included
- 96
- Body Material
- PET
- Capacity - English
- 4.23 fl oz
- Special Features
- FDA Grade
- Closure Color
- Off-White
- Closure Liner Material
- Unlined
- Pre-Cleaned
- None
- Body Color
- Colorless
- Individually Wrapped
- Not Individually Wrapped
- Nominal Capacity - Metric
- 125 mL
- Basic Material
- Plastic
- Sterile/Non-Sterile
- Sterile
- Graduated
- Yes
- Item
- Media Bottle
- Closure Included
- Yes
- Closure Material
- HDPE
- Capacity - Metric
- 125 mL
- Clarity
- Clear
- Graduation Increments - Metric
- 25 mL
- Autoclavable
- No
- Bottle Type
- Media
- Closure Type
- Tamper Evident
- Shape
- Square
- Front Closure
- Tamper Evident
Dimensions
- Overall Width - Metric
- 53 mm
- Overall Height - Metric
- 114 mm
- Overall Depth - Metric
- 53 mm
- Screw Closure Size
- 38-430 mm
- Mouth Size
- Narrow
- Body Diameter - Metric
- 53 mm
Description
Media Bottle,Clear,125 Ml Capac.,Package Quantity 96
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.