Media Bottle, PET, 147 mm H, PK90
- Mfr # PTC0250S-C
- Zoro # G622586712
product price:Â
$
272.99
/pk of 90, $3.03/ea
Free Shipping & Returns
Key Features
Capacity - Metric
250 mL
Pre-Cleaned
None
Sterile/Non-Sterile
Sterile
Special Features
Lightweight, Shatter Resistant
Basic Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTC0250S-C
- Zoro #
- G622586712
- UPC #
- -
- Country of Origin
- Multiple
- Capacity - Metric
- 250 mL
- Pre-Cleaned
- None
- Sterile/Non-Sterile
- Sterile
- Special Features
- Lightweight, Shatter Resistant
- Basic Material
- Plastic
- Autoclavable
- No
- Item
- Media Bottle
- Closure Color
- Off-White
- Graduation Increments - Metric
- 25 mL
- Shape
- Square
- Closure Liner Material
- Unlined
- Individually Wrapped
- Not Individually Wrapped
- Nominal Capacity - Metric
- 250 mL
- Closure Type
- Screw-On
- Graduated
- Yes
- Body Material
- PET
- Capacity - English
- 8.45 fl oz
- Bottle Type
- Media
- Closure Included
- Yes
- Numbers of Bottles Included
- 90
- Closure Material
- HDPE
- Body Color
- Colorless
- Clarity
- Clear
- Front Closure
- Screw-On
Dimensions
- Overall Height - Metric
- 147 mm
- Body Diameter - Metric
- 59 mm
- Overall Width - Metric
- 58.7 mm
- Overall Depth - Metric
- 58.7 mm
- Mouth Size
- Narrow
- Screw Closure Size
- 38-430 mm
Description
Media Bottle,Clear,250 Ml Capac.,Package Quantity 90
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.