Shop ZORO SELECT
See all product information
Create Account
Media Bottle, PET, 178 mm H, PK40
- Mfr # PTC0500S-C
- Zoro # G422587919
product price:Â
$
153.99
/pk of 40, $3.85/ea
Free Shipping & Returns
Key Features
Overall Width - Metric
72.8 mm
Graduated
Yes
Screw Closure Size
38-430 mm
Bottle Type
Media
Body Diameter - Metric
73 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTC0500S-C
- Zoro #
- G422587919
- UPC #
- -
- Country of Origin
- Multiple
- Graduated
- Yes
- Bottle Type
- Media
- Capacity - English
- 16.91 fl oz
- Pre-Cleaned
- None
- Closure Material
- HDPE
- Autoclavable
- No
- Closure Type
- Screw-On
- Basic Material
- Plastic
- Closure Included
- Yes
- Numbers of Bottles Included
- 40
- Special Features
- Lightweight, Shatter Resistant
- Item
- Media Bottle
- Closure Color
- Off-White
- Clarity
- Clear
- Shape
- Square
- Nominal Capacity - Metric
- 500 mL
- Capacity - Metric
- 500 mL
- Closure Liner Material
- Unlined
- Body Color
- Colorless
- Graduation Increments - Metric
- 50 mL
- Individually Wrapped
- Not Individually Wrapped
- Body Material
- PET
- Sterile/Non-Sterile
- Sterile
- Front Closure
- Screw-On
Dimensions
- Overall Width - Metric
- 72.8 mm
- Screw Closure Size
- 38-430 mm
- Body Diameter - Metric
- 73 mm
- Overall Height - Metric
- 178 mm
- Overall Depth - Metric
- 72.8 mm
- Mouth Size
- Narrow
Description
Media Bottle,Clear,500 Ml Capac.Package Quantity 40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.