Shop ZORO SELECT
See all product information
Create Account
Media Bottle, PET, 178 mm H, PK60
- Mfr # PTC0650S-C
- Zoro # G522586911
product price:Â
$
253.99
/pk of 60, $4.23/ea
Free Shipping & Returns
Key Features
Pre-Cleaned
None
Mouth Size
Narrow
Nominal Capacity - Metric
650 mL
Closure Color
Off-White
Overall Width - Metric
77 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTC0650S-C
- Zoro #
- G522586911
- UPC #
- -
- Country of Origin
- Multiple
- Pre-Cleaned
- None
- Nominal Capacity - Metric
- 650 mL
- Closure Color
- Off-White
- Bottle Type
- Media
- Capacity - English
- 21.98 fl oz
- Individually Wrapped
- Not Individually Wrapped
- Shape
- Square
- Closure Included
- Yes
- Closure Material
- HDPE
- Closure Liner Material
- Unlined
- Graduation Increments - Metric
- 50 mL
- Sterile/Non-Sterile
- Sterile
- Clarity
- Clear
- Special Features
- Lightweight, Shatter Resistant
- Body Color
- Colorless
- Basic Material
- Plastic
- Numbers of Bottles Included
- 60
- Item
- Media Bottle
- Graduated
- Yes
- Body Material
- PET
- Closure Type
- Screw-On
- Autoclavable
- No
- Capacity - Metric
- 650 mL
- Front Closure
- Screw-On
Dimensions
- Mouth Size
- Narrow
- Overall Width - Metric
- 77 mm
- Overall Depth - Metric
- 77 mm
- Screw Closure Size
- 38-430 mm
- Body Diameter - Metric
- 78 mm
- Overall Height - Metric
- 178 mm
Description
Media Bottle,Clear,650 Ml Capac.,Package Quantity 60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.