Media Bottle, PET, 218 mm H, PK24
- Mfr # PTC1000S-C
- Zoro # G722586827
product price:Â
$
106.99
/pk of 24, $4.46/ea
Free Shipping & Returns
Key Features
Numbers of Bottles Included
24
Bottle Type
Media
Sterile/Non-Sterile
Sterile
Pre-Cleaned
None
Body Diameter - Metric
92 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTC1000S-C
- Zoro #
- G722586827
- UPC #
- -
- Country of Origin
- Multiple
- Numbers of Bottles Included
- 24
- Bottle Type
- Media
- Sterile/Non-Sterile
- Sterile
- Pre-Cleaned
- None
- Autoclavable
- No
- Graduation Increments - Metric
- 50 mL
- Closure Material
- HDPE
- Closure Liner Material
- Unlined
- Closure Type
- Screw-On
- Clarity
- Clear
- Basic Material
- Plastic
- Capacity - Metric
- 1 L
- Body Color
- Colorless
- Individually Wrapped
- Not Individually Wrapped
- Shape
- Square
- Capacity - English
- 33.81 fl oz
- Item
- Media Bottle
- Nominal Capacity - Metric
- 1,000 mL
- Closure Included
- Yes
- Closure Color
- Off-White
- Special Features
- Lightweight, Shatter Resistant
- Graduated
- Yes
- Body Material
- PET
- Front Closure
- Screw-On
Dimensions
- Body Diameter - Metric
- 92 mm
- Mouth Size
- Narrow
- Overall Width - Metric
- 92 mm
- Screw Closure Size
- 38-430 mm
- Overall Height - Metric
- 218 mm
- Overall Depth - Metric
- 92 mm
Description
Media Bottle,Clear,1000 Ml Capac.,Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.