Shop ZORO SELECT
See all product information
Create Account
Media Bottle, PET, 223 mm H, PK24
- Mfr # PTC1000S-A
- Zoro # G422586523
product price:Â
$
110.99
/pk of 24, $4.62/ea
Free Shipping & Returns
Key Features
Mouth Size
Narrow
Overall Height - Metric
223 mm
Closure Liner Material
Unlined
Screw Closure Size
38-430 mm
Body Material
PET
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PTC1000S-A
- Zoro #
- G422586523
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Mouth Size
- Narrow
- Overall Height - Metric
- 223 mm
- Screw Closure Size
- 38-430 mm
- Body Diameter - Metric
- 92 mm
- Overall Width - Metric
- 92 mm
- Overall Depth - Metric
- 92 mm
Description
Media Bottle,Clear,1000 Ml Capac.,Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.