Shop ZORO SELECT

Media Bottle, PET, 63 mm H, PK280

  • Mfr # PTC0030S-C
  • Zoro # G722586797

product price: 
$
321.99
/pk of 280, $1.15/ea
Free Shipping & Returns

Key Features

Graduated
Yes
Closure Material
HDPE
Bottle Type
Media
Capacity - Metric
30 mL
Basic Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PTC0030S-C
Zoro #
G722586797
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Closure Size
24-415 mm
Overall Height - Metric
63 mm
Overall Depth - Metric
38 mm
Mouth Size
Narrow
Overall Width - Metric
38 mm
Body Diameter - Metric
38 mm

Details

Graduated
Yes
Closure Material
HDPE
Bottle Type
Media
Capacity - Metric
30 mL
Basic Material
Plastic
Sterile/Non-Sterile
Sterile
Graduation Increments - Metric
10 mL
Closure Color
Off-White
Shape
Square
Closure Included
Yes
Numbers of Bottles Included
280
Autoclavable
No
Body Material
PET
Clarity
Clear
Body Color
Colorless
Closure Liner Material
Unlined
Individually Wrapped
Not Individually Wrapped
Item
Media Bottle
Capacity - English
1.01 fl oz
Special Features
Lightweight, Shatter Resistant
Closure Type
Screw-On
Pre-Cleaned
None
Nominal Capacity - Metric
30 mL
Front Closure
Screw-On

Description

Media Bottle,Clear,30 Ml Capac.,Package Quantity 280

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.