Shop ZORO SELECT
See all product information
Create Account
Media Bottle, PET, 83 mm H, PK200
- Mfr # PTC0060S-C
- Zoro # G722587985
product price:Â
$
293.99
/pk of 200, $1.47/ea
Free Shipping & Returns
Key Features
Graduation Increments - Metric
10 mL
Closure Color
Off-White
Pre-Cleaned
None
Sterile/Non-Sterile
Sterile
Closure Liner Material
Unlined
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTC0060S-C
- Zoro #
- G722587985
- UPC #
- -
- Country of Origin
- Multiple
- Graduation Increments - Metric
- 10 mL
- Closure Color
- Off-White
- Pre-Cleaned
- None
- Sterile/Non-Sterile
- Sterile
- Closure Liner Material
- Unlined
- Numbers of Bottles Included
- 200
- Closure Material
- HDPE
- Graduated
- Yes
- Closure Type
- Screw-On
- Capacity - Metric
- 60 mL
- Nominal Capacity - Metric
- 60 mL
- Bottle Type
- Media
- Autoclavable
- No
- Clarity
- Clear
- Closure Included
- Yes
- Item
- Media Bottle
- Body Color
- Colorless
- Individually Wrapped
- Not Individually Wrapped
- Shape
- Square
- Special Features
- Lightweight, Shatter Resistant
- Capacity - English
- 2.03 fl oz
- Basic Material
- Plastic
- Body Material
- PET
- Front Closure
- Screw-On
Dimensions
- Mouth Size
- Narrow
- Overall Depth - Metric
- 40 mm
- Overall Height - Metric
- 83 mm
- Body Diameter - Metric
- 40 mm
- Screw Closure Size
- 24-415 mm
- Overall Width - Metric
- 40 mm
Description
Media Bottle,Clear,60 Ml Capac.,Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.