Shop ZORO SELECT
See all product information
Create Account
Media Bottle, PETG, 109 mm H, PK96
- Mfr # PGC0125MS-C
- Zoro # G722587299
product price:Â
$
245.99
/pk of 96, $2.56/ea
Free Shipping & Returns
Key Features
Bottle Type
Media
Screw Closure Size
38-430 mm
Closure Included
Yes
Numbers of Bottles Included
96
Clarity
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PGC0125MS-C
- Zoro #
- G722587299
- UPC #
- -
- Country of Origin
- Multiple
- Bottle Type
- Media
- Closure Included
- Yes
- Numbers of Bottles Included
- 96
- Clarity
- Clear
- Shape
- Square
- Basic Material
- Plastic
- Closure Liner Material
- Unlined
- Closure Color
- Off-White
- Graduated
- Yes
- Body Color
- Colorless
- Capacity - Metric
- 125 mL
- Special Features
- Excellent Gas Barrier Properties, Shatter Resistant
- Graduation Increments - Metric
- 25 mL
- Pre-Cleaned
- None
- Closure Type
- Screw-On
- Individually Wrapped
- Not Individually Wrapped
- Capacity - English
- 4.23 fl oz
- Sterile/Non-Sterile
- Sterile
- Item
- Media Bottle
- Closure Material
- HDPE
- Autoclavable
- No
- Body Material
- PETG
- Nominal Capacity - Metric
- 125 mL
- Front Closure
- Screw-On
Dimensions
- Screw Closure Size
- 38-430 mm
- Mouth Size
- Narrow
- Overall Depth - Metric
- 53 mm
- Overall Width - Metric
- 53 mm
- Overall Height - Metric
- 109 mm
- Body Diameter - Metric
- 53 mm
Description
Media Bottle,Clear,125 Ml Capac.,Package Quantity 96
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.