Media Bottle, PETG, 147 mm H, PK90
- Mfr # PGC0250MS-C
- Zoro # G522587949
product price:Â
$
316.99
/pk of 90, $3.52/ea
Free Shipping & Returns
Key Features
Sterile/Non-Sterile
Sterile
Graduation Increments - Metric
25 mL
Shape
Square
Nominal Capacity - Metric
250 mL
Overall Width - Metric
58.7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PGC0250MS-C
- Zoro #
- G522587949
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Width - Metric
- 58.7 mm
- Overall Depth - Metric
- 58.7 mm
- Screw Closure Size
- 38-430 mm
- Body Diameter - Metric
- 59 mm
- Overall Height - Metric
- 147 mm
- Mouth Size
- Narrow
Description
Media Bottle,Clear,250 Ml Capac.,Package Quantity 90
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.