Shop ZORO SELECT
See all product information
Create Account
Media Bottle, PETG, 223 mm H, PK24
- Mfr # PGC1000MS-A
- Zoro # G222587249
product price:Â
$
129.99
/pk of 24, $5.42/ea
Free Shipping & Returns
Key Features
Sterile/Non-Sterile
Sterile
Overall Depth - Metric
92 mm
Overall Width - Metric
92 mm
Individually Wrapped
Not Individually Wrapped
Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PGC1000MS-A
- Zoro #
- G222587249
- UPC #
- -
- Country of Origin
- Multiple
- Sterile/Non-Sterile
- Sterile
- Individually Wrapped
- Not Individually Wrapped
- Shape
- Square
- Autoclavable
- No
- Capacity - Metric
- 1 L
- Bottle Type
- Media
- Special Features
- Medical Grade
- Nominal Capacity - Metric
- 1,000 mL
- Item
- Media Bottle
- Basic Material
- Plastic
- Pre-Cleaned
- None
- Closure Material
- HDPE
- Closure Liner Material
- Unlined
- Graduation Increments - Metric
- 50 mL
- Closure Included
- Yes
- Closure Color
- Off-White
- Clarity
- Clear
- Capacity - English
- 33.81 fl oz
- Numbers of Bottles Included
- 24
- Body Material
- PETG
- Body Color
- Colorless
- Graduated
- Yes
- Closure Type
- Tamper Evident
- Front Closure
- Tamper Evident
Description
Media Bottle,Clear,1000 Ml Capac.,Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.