Media Bottle, PETG, 276 mm H, PK12
- Mfr # PGC2000MS-A
- Zoro # G722587213
product price:Â
$
140.99
/pk of 12, $11.75/ea
Free Shipping & Returns
Key Features
Mouth Size
Narrow
Closure Included
Yes
Individually Wrapped
Not Individually Wrapped
Basic Material
Plastic
Overall Depth - Metric
115 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PGC2000MS-A
- Zoro #
- G722587213
- UPC #
- -
- Country of Origin
- Multiple
- Closure Included
- Yes
- Individually Wrapped
- Not Individually Wrapped
- Basic Material
- Plastic
- Pre-Cleaned
- None
- Special Features
- Medical Grade
- Numbers of Bottles Included
- 12
- Closure Liner Material
- Unlined
- Closure Type
- Tamper Evident
- Autoclavable
- No
- Bottle Type
- Media
- Capacity - English
- 67.63 fl oz
- Body Color
- Colorless
- Shape
- Square
- Nominal Capacity - Metric
- 2,000 mL
- Clarity
- Clear
- Item
- Media Bottle
- Body Material
- PETG
- Closure Color
- Off-White
- Graduated
- Yes
- Capacity - Metric
- 2 L
- Sterile/Non-Sterile
- Sterile
- Graduation Increments - Metric
- 100 mL
- Closure Material
- HDPE
- Front Closure
- Tamper Evident
Dimensions
- Mouth Size
- Narrow
- Overall Depth - Metric
- 115 mm
- Body Diameter - Metric
- 116 mm
- Overall Height - Metric
- 276 mm
- Screw Closure Size
- 53B
- Overall Width - Metric
- 115 mm
Description
Media Bottle,Clear,2000 Ml Capac.,Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.