Shop ZORO SELECT

Media Bottle, PETG, 62.1 mm H, PK288

  • Mfr # BGC0030S
  • Zoro # G722587978

product price: 
$
344.99
/pk of 288, $1.20/ea
Free Shipping & Returns

Key Features

Graduated
Yes
Overall Width - Metric
38 mm
Maximum Graduation - Metric
30 mL
Closure Liner Material
Unlined
Closure Type
Tamper Evident
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BGC0030S
Zoro #
G722587978
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width - Metric
38 mm
Overall Depth - Metric
38 mm
Screw Closure Size
20-415 mm
Neck Inside Diameter - Metric
17.5 mm
Overall Height - Metric
62.1 mm
Mouth Size
Narrow
Body Diameter - Metric
38 mm

Details

Graduated
Yes
Maximum Graduation - Metric
30 mL
Closure Liner Material
Unlined
Closure Type
Tamper Evident
Graduation Increments - Metric
10 mL
Item
Media Bottle
Body Material
PETG
Clarity
Clear
Closure Included
Yes
Special Features
Leakproof, Optically Clear, Shatterproof
Capacity - Metric
30 mL
Nominal Capacity - Metric
30 mL
Shape
Square
Autoclavable
No
Individually Wrapped
Not Individually Wrapped
Capacity - English
1.01 fl oz
Basic Material
Plastic
Bottle Type
Media
Closure Material
Polyethylene
Body Color
Colorless
Pre-Cleaned
None
Numbers of Bottles Included
288
Sterile/Non-Sterile
Sterile
Closure Color
Blue
Front Closure
Tamper Evident

Description

Media Bottle,Clear,30 Ml Capac.,Package Quantity 288

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.