Shop ZORO SELECT

Media Bottle, PETG, 62.1 mm H, PK288

  • Mfr # BGC0030SB
  • Zoro # G222587140

product price: 
$
360.99
/pk of 288, $1.25/ea
Free Shipping & Returns

Key Features

Closure Type
Screw-On with Shrink Seal
Closure Material
Polypropylene
Closure Included
Yes
Graduated
Yes
Capacity - English
1.01 fl oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BGC0030SB
Zoro #
G222587140
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Closure Size
20-415 mm
Body Diameter - Metric
38 mm
Mouth Size
Narrow
Overall Height - Metric
62.1 mm
Overall Width - Metric
38 mm
Neck Inside Diameter - Metric
17.5 mm
Overall Depth - Metric
38 mm

Details

Closure Type
Screw-On with Shrink Seal
Closure Material
Polypropylene
Closure Included
Yes
Graduated
Yes
Capacity - English
1.01 fl oz
Individually Wrapped
Not Individually Wrapped
Bottle Type
Media
Autoclavable
No
Closure Liner Material
Unlined
Special Features
Leakproof, Optically Clear, Shatterproof
Nominal Capacity - Metric
30 mL
Shape
Square
Sterile/Non-Sterile
Sterile
Capacity - Metric
30 mL
Body Material
PETG
Closure Color
Blue
Pre-Cleaned
None
Basic Material
Plastic
Body Color
Colorless
Clarity
Clear
Numbers of Bottles Included
288
Graduation Increments - Metric
10 mL
Maximum Graduation - Metric
30 mL
Item
Media Bottle
Front Closure
Screw-On with Shrink Seal

Description

Media Bottle,Clear,30 Ml Capac.,Package Quantity 288

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.