Shop ZORO SELECT
See all product information
Create Account
Media Bottle, PETG, 80 mm H, PK40
- Mfr # 137-1114-FLS
- Zoro # G423426934
product price:Â
$
2,045.99
/pk of 40, $51.15/ea
Free Shipping & Returns
Key Features
Overall Depth - Metric
80 mm
Graduation Increments - Metric
60 mL
Mouth Size
Narrow
Special Features
Square shape saves shelf and counter space compared with round bottles of the same volume
Standards
ISO 13485:2016
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 137-1114-FLS
- Zoro #
- G423426934
- UPC #
- -
- Country of Origin
- United States
- Graduation Increments - Metric
- 60 mL
- Special Features
- Square shape saves shelf and counter space compared with round bottles of the same volume
- Standards
- ISO 13485:2016
- Item
- Media Bottle
- Closure Material
- Polypropylene
- Graduated
- Yes
- Numbers of Bottles Included
- 40
- USP Specification
- Type VI
- Body Material
- PETG
- Closure Color
- Colorless
- Autoclavable
- Yes
- Individually Wrapped
- Not Individually Wrapped
- Closure Included
- Yes
- Body Color
- Colorless
- Bottle Type
- Media
- Clarity
- Clear
- Capacity - English
- 2.03 fl oz
- Capacity - Metric
- 60 mL
- Shape
- Square
- Basic Material
- Plastic
- Closure Type
- Screw-On
- Front Closure
- Screw-On
Dimensions
- Overall Depth - Metric
- 80 mm
- Mouth Size
- Narrow
- Overall Height - Metric
- 80 mm
- Neck Inside Diameter - Metric
- 38 mm
- Screw Closure Size
- 38-430 mm
Description
Media Bottle, Body Color Colorless, Body Material PETG, Body Diameter - Metric Not Applicable, Bottle Type Media, Capacity - Metric 60 mL, Capacity - English 2.03 fl oz, Overall Height - Metric 80 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Not Applicable, Screw Closure Size 38-430 mm, Closure Color Colorless, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Sterile, Pre-Cleaned Not Applicable, Graduation Increments - Metric 60 mL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.