Shop ZORO SELECT
See all product information
Create Account
Media Bottle, PETG, 83 mm H, PK200
- Mfr # PGC0060MS-C
- Zoro # G322586968
product price:Â
$
353.99
/pk of 200, $1.77/ea
Free Shipping & Returns
Key Features
Mouth Size
Narrow
Body Material
PETG
Closure Liner Material
Unlined
Body Color
Colorless
Basic Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PGC0060MS-C
- Zoro #
- G322586968
- UPC #
- -
- Country of Origin
- Multiple
- Body Material
- PETG
- Closure Liner Material
- Unlined
- Body Color
- Colorless
- Basic Material
- Plastic
- Individually Wrapped
- Not Individually Wrapped
- Closure Type
- Screw-On
- Capacity - English
- 2.03 fl oz
- Clarity
- Clear
- Graduated
- Yes
- Closure Included
- Yes
- Item
- Media Bottle
- Pre-Cleaned
- None
- Autoclavable
- No
- Bottle Type
- Media
- Shape
- Square
- Capacity - Metric
- 60 mL
- Graduation Increments - Metric
- 10 mL
- Nominal Capacity - Metric
- 60 mL
- Closure Color
- Off-White
- Closure Material
- HDPE
- Sterile/Non-Sterile
- Sterile
- Special Features
- Excellent Gas Barrier Properties, Shatter Resistant
- Numbers of Bottles Included
- 200
- Front Closure
- Screw-On
Dimensions
- Mouth Size
- Narrow
- Overall Width - Metric
- 40 mm
- Screw Closure Size
- 24-415 mm
- Overall Depth - Metric
- 40 mm
- Body Diameter - Metric
- 40 mm
- Overall Height - Metric
- 83 mm
Description
Media Bottle,Clear,60 Ml Capac.,Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.