Shop ZORO SELECT
See all product information
Create Account
Media Bottle, PETG, 88 mm H, PK200
- Mfr # PGC0060MS-A
- Zoro # G722586889
product price:Â
$
343.99
/pk of 200, $1.72/ea
Free Shipping & Returns
Key Features
Closure Type
Tamper Evident
Capacity - English
2.03 fl oz
Overall Depth - Metric
40 mm
Shape
Square
Closure Liner Material
Unlined
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PGC0060MS-A
- Zoro #
- G722586889
- UPC #
- -
- Country of Origin
- Multiple
- Closure Type
- Tamper Evident
- Capacity - English
- 2.03 fl oz
- Shape
- Square
- Closure Liner Material
- Unlined
- Special Features
- Medical Grade
- Closure Color
- Off-White
- Item
- Media Bottle
- Bottle Type
- Media
- Clarity
- Clear
- Graduated
- Yes
- Closure Material
- HDPE
- Numbers of Bottles Included
- 200
- Nominal Capacity - Metric
- 60 mL
- Capacity - Metric
- 60 mL
- Body Material
- PETG
- Basic Material
- Plastic
- Sterile/Non-Sterile
- Sterile
- Autoclavable
- No
- Body Color
- Colorless
- Closure Included
- Yes
- Pre-Cleaned
- None
- Individually Wrapped
- Not Individually Wrapped
- Graduation Increments - Metric
- 10 mL
- Front Closure
- Tamper Evident
Dimensions
- Overall Depth - Metric
- 40 mm
- Overall Height - Metric
- 88 mm
- Screw Closure Size
- 24-415 mm
- Overall Width - Metric
- 40 mm
- Mouth Size
- Narrow
- Body Diameter - Metric
- 40 mm
Description
Media Bottle,Clear,60 Ml Capac.,Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.