Zoro Homepage

Media/Storage Bottle, 2000 mL, PK4

  • Mfr # BM2000

  • Zoro # G6145520


product price: $154.99
/pk 4, $38.75/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Capacity
2000 mL
Industry Type
Healthcare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM2000
Zoro #
G6145520
UPC #
-
Country of Origin
Czechia

Dimensions

Screw Closure Size
GL-45
Overall Height - Metric
262 mm
Body Diameter - Metric
136 mm
Neck Inside Diameter - Metric
30 mm
Mouth Size
Narrow

Details

Item
Media/Storage Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Capacity
2000 mL
Industry Type
Healthcare
Pre-Cleaned
None
Special Features
Drip-Free Ring
Sterile/Non-Sterile
Non-Sterile
Glassware Class
Not Rated
Capacity - English
67.63 fl oz
Maximum Graduation - Metric
1.8 L
Closure Included
Yes
Clarity
Transparent
Graduated
Yes
Capacity - Metric
2 L
Numbers of Bottles Included
4
Closure Color
Blue
Bottle Type
Media
Body Material
Borosilicate Glass
Closure Liner Material
Unlined
Basic Material
Glass
Closure Type
Screw On
Graduation Increments - Metric
400 mL
Body Color
Clear
USP Specification
Type I
Includes Label
Yes

Description

Pack of four borosilicate glass media / storage bottles with 2000ml capacity. Autoclavable, with permanent white imprinted graduations and marking spots. Included GL45 cap is linerless; both the caps and drip-free rings are made from polypropylene and autoclavable to 140°C. Maximum use temperature of bottles is 450°C.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.