Zoro Homepage

Media/Storage Bottle, 250 mL, PK10

  • Mfr # BM0250

  • Zoro # G6145557


product price: $117.99
/pk 10, $11.80/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Industry Type
Healthcare
Screw Closure Size
GL-45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM0250
Zoro #
G6145557
UPC #
-
Country of Origin
Czechia

Dimensions

Screw Closure Size
GL-45
Neck Inside Diameter - Metric
30 mm
Overall Height - Metric
138 mm
Body Diameter - Metric
70 mm
Mouth Size
Narrow

Details

Item
Media/Storage Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Industry Type
Healthcare
Sterile/Non-Sterile
Non-Sterile
Special Features
Drip-Free Ring
Pre-Cleaned
None
Glassware Class
Not Rated
Closure Included
Yes
Capacity - English
8.45 fl oz
Basic Material
Glass
Closure Liner Material
Unlined
Graduated
Yes
Body Material
Borosilicate Glass
Maximum Graduation - Metric
200 mL
Bottle Type
Media
Capacity - Metric
250 mL
Numbers of Bottles Included
10
Clarity
Transparent
Closure Color
Blue
Body Color
Clear
Closure Type
Screw On
Includes Label
Yes
Graduation Increments - Metric
50 mL
USP Specification
Type I

Description

Pack of 10 borosilicate glass media / storage bottles with 250ml capacity. Autoclavable, with permanent white imprinted graduations and marking spots. Included GL45 cap is linerless; both the caps and drip-free rings are made from polypropylene and autoclavable to 140°C. Maximum use temperature of bottles is 450°C.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.