Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Media/Storage Bottle, Clear, PK12

  • Mfr # BMPE500

  • Zoro # G3011645


product price: $37.79
/pk 12, $3.15/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Square
Sterile/Non-Sterile
Sterile
Pre-Cleaned
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMPE500
Zoro #
G3011645
UPC #
-
Country of Origin
China

Dimensions

Overall Width - Metric
73.5 mm
Overall Height - Metric
175 mm
Neck Inside Diameter - Metric
37 mm
Mouth Size
Narrow
Overall Depth - Metric
73.5 mm
Minimum Screw Closure Size
38 mm
Body Diameter - Metric
78 mm

Details

Item
Media/Storage Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Square
Sterile/Non-Sterile
Sterile
Pre-Cleaned
None
Special Features
Sterilized Using Gamma Radiation
Capacity - English
16.9 fl oz
Closure Liner Material
Unlined
Body Material
PET
Numbers of Bottles Included
12
Bottle Type
Media/Storage
Clarity
Transparent
Maximum Graduation - Metric
250 mL
Body Color
Clear
Closure Included
Yes
Graduated
Yes
Closure Color
White
Graduation Increments - Metric
50 mL
Basic Material
Plastic
Capacity - Metric
500 mL
Closure Type
Screw On

Description

Media/Storage Bottle, Body Color Clear, Body Material PET, Body Diameter - Metric 78 mm, Bottle Type Media/Storage, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 175 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Sterile, Pre-Cleaned None, Graduation Increments - Metric 50 mL, USP Specification Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.