Media/Storage Bottle, PET, 170 mm H, PK12

  • Mfr # BMPE250
  • Zoro # G022761436
product price: 
$
35.89
/pk of 12, $2.99/ea

Key Features

Closure Color
Colorless
Neck Inside Diameter - Metric
29 mm
Shape
Square
Closure Material
Polypropylene
Individually Wrapped
Not Individually Wrapped
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BMPE250
Zoro #
G022761436
UPC #
840287225204
Country of Origin
China

Dimensions

Neck Inside Diameter - Metric
29 mm
Overall Height - Metric
170 mm
Screw Closure Size
38-430 mm
Mouth Size
Narrow

Details

Closure Color
Colorless
Shape
Square
Closure Material
Polypropylene
Individually Wrapped
Not Individually Wrapped
Basic Material
Plastic
Standards
USP Class VI
Clarity
Clear
Bottle Type
Media/Storage
Body Color
Colorless
Closure Included
Yes
Graduation Increments - Metric
25 mL
Item
Media/Storage Bottle
Closure Liner Material
Unlined
ASTM Specification
E438
Body Material
PET
Graduated
Yes
Numbers of Bottles Included
48
Capacity - English
8 fl oz
USP Specification
Type I
Capacity - Metric
250 mL
Special Features
Bottles can be Used in Environments Ranging from -40 Degrees to 50 Degrees Celsius, PET is Transparent, Lightweight, and Break-Resistant, Sterilized Using Gamma Radiation
Maximum Graduation - Metric
250 mL
Closure Type
Screw-On
Autoclavable
No
Front Closure
Screw-On

Description

Media/Storage Bottle, Body Color Colorless, Body Material PET, Body Diameter - Metric Not Applicable, Bottle Type Media/Storage, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 170 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-430 mm, Closure Color Colorless, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Sterile, Pre-Cleaned None, Graduation Increments - Metric 25 mL, USP Specification Type I

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews