Media/Store Bottle, PC, 140mm H, PK24
- Mfr # BMPC250
- Zoro # G622760464
product price:Â
$
119.99
/pk of 24, $5.00/ea
Free Shipping & Returns
Key Features
USP Specification
Type I
ASTM Specification
E438
Mouth Size
Narrow
Overall Width - Metric
63 mm
Capacity - English
16 fl oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BMPC250
- Zoro #
- G622760464
- UPC #
- 840287225174
- Country of Origin
- China
Dimensions
- Mouth Size
- Narrow
- Overall Width - Metric
- 63 mm
- Body Diameter - Metric
- 63 mm
- Overall Depth - Metric
- 63 mm
- Screw Closure Size
- GL-45
- Overall Height - Metric
- 140 mm
- Neck Inside Diameter - Metric
- 37 mm
Description
Media/Storage Bottle, Body Color Colorless, Body Material Polycarbonate, Body Diameter - Metric 63 mm, Bottle Type Media/Storage, Capacity - Metric 500 mL, Capacity - English 16 fl oz, Overall Height - Metric 140 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size GL-45, Closure Color Blue, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Sterile, Pre-Cleaned None, Graduation Increments - Metric 25 mL, USP Specification Type I
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.