Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medical Stool, 26-1/2" H., Steel

  • Mfr # 453D92

  • Zoro # G5366809


product price: $84.75
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Height
26 1/2 in
Caster Type
Hooded Twin Wheel Swivel
Seat Height Range
20 1/2 in to 26 1/2 in
Weight Capacity
275 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453D92
Zoro #
G5366809
UPC #
-
Country of Origin
China

Dimensions

Overall Height
26 1/2 in
Seat Height Range
20 1/2 in to 26 1/2 in
Seat Depth
16 in
Seat Width
16 in
Overall Depth
24 in
Overall Width
24 in
Seat Thickness
4 in
Seat Height - Minimum
20 1/2 in
For Workbench Height
29 in
Seat Height - Maximum
26 1/2 in

Details

Color
Black
Caster Type
Hooded Twin Wheel Swivel
Weight Capacity
275 lb
Material
Vinyl
Backrest
No
Seat Material
Vinyl
Caster Material
Nylon
Item
Cleanroom Pneumatic Stool
Features
Water Resistant
Number of Casters
5
Assembled
No
Base Material
Steel
Includes
Dual Wheel Hooded Casters
Number of Glides
0
Base
Steel
Seat Color
Black
Base Color
Chrome
Caster/Glide Type
Dual Wheel Swivel
Product Type
Lab Stool
Assembly
No
Cushion Material
4 in Molded Foam/Antimicrobial Vinyl
ESD-Safe
Not ESD Safe
Foot Support
No

Description

Cleanroom Pneumatic Stool, Weight Capacity 275 lb, Seat Height Range 20 1/2 in to 26 1/2 in, Seat Depth 16 in, Seat Width 16 in, Color Black, Material Vinyl, Base Steel, Features Water Resistant, Includes Dual Wheel Hooded Casters, No, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.