Medium Bench Chair Ergonomic Chair, Adjustable Arms, 21-1/2" to 29" Height, Polyurethane, Vinyl

  • Mfr # BR-VMBCH-CR-T1-A1-CF-RG-8546

  • Zoro # G6814530


product price:  $563.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Medium Bench Chair
Arm Style
Adjustable Arms
Seat Material
Polyurethane, Vinyl
Seat Color
Colonial Blue
Seat Height Range
21-1/2" to 29"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-VMBCH-CR-T1-A1-CF-RG-8546
Zoro #
G6814530
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
21-1/2" to 29"
Seat Width
18 1/2 in
Seat Depth
17 in
Back Height
11 1/2 in
Back Width
16 1/2 in
Seat Height - Minimum
21 1/2 in
Seat Height - Maximum
29 in
For Workbench Height
32 to 36 in
Seat Thickness
2 1/2 in

Details

Office Chair Style
Medium Bench Chair
Arm Style
Adjustable Arms
Seat Material
Polyurethane, Vinyl
Seat Color
Colonial Blue
Back Color
Colonial Blue
Backrest
Adjustable Backrest with Lumbar Support
Caster Type
Non-Marring Glides
Base Material
Aluminum
Color
Colonial Blue
Item
Ergonomic Chair
Material
Polyurethane
Frame Material
Cast Aluminum
Weight Capacity
300 lb
Number of Glides
5
Back Tilt Forward
10.5 Degrees
Seat Tilt Backward
3 Degrees
Back Tilt Backward
13.5 Degrees
Number of Casters
0
Standards
ANSI/BIFMA, CAL 117
Foot Support
Yes
Seat Tilt Forward
8 Degrees
Assembly
No
Product Type
Ergonomic Chair
Style
Bench Chair
Includes Arms
Arms Included
Cushion Material
Polyurethane
ESD-Safe
Not ESD Safe
Arm Adjustment
3 1/2 in
Chair Weight
45 lb
Arm Type
Adjustable

Description

Ergonomic Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 21-1/2 in to 29 in, Color Blue, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 11 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support Yes, Standards ANSI/BIFMA, CAL 117, Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products