Shop ZORO SELECT

Medium Bench Chair Ergonomic Chair, No Arms, 21" to 28-1/4" Height, Vinyl, Colonial Blue

  • Mfr # BR-VMBCH-RG-T0-A0-BF-RG-8546
  • Zoro # G6633562

product price: 
$
338.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Medium Bench Chair
Arm Style
No Arms
Seat Material
Vinyl
Seat Color
Colonial Blue
Seat Height Range
21" to 28-1/4"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BR-VMBCH-RG-T0-A0-BF-RG-8546
Zoro #
G6633562
UPC #
-
Country of Origin
United States
Office Chair Style
Medium Bench Chair
Arm Style
No Arms
Seat Material
Vinyl
Seat Color
Colonial Blue
Back Color
Colonial Blue
Backrest
Adjustable Backrest with Lumbar Support
Caster Type
Non-Marring Glides
Base Material
Nylon
Item
Ergonomic Chair
Material
Polyurethane
Color
Colonial Blue
Weight Capacity
300 lb
Frame Material
Nylon Reinforced Fiberglass
Number of Casters
0
Standards
ANSI/BIFMA, CAL 117
Foot Support
Yes
Number of Glides
5
Back Tilt Forward
10.5 Degrees
Back Tilt Backward
13.5 Degrees
Assembly
No
Product Type
Ergonomic Chair
Style
Bench Chair
Includes Arms
Armless
Chair Weight
34 lb
ESD-Safe
Not ESD Safe
Cushion Material
Polyurethane
Wire Color
Blue

Dimensions

Seat Height Range
21" to 28-1/4"
Seat Width
18 1/2 in
Seat Depth
17 in
Back Height
11 1/2 in
Back Width
16 1/2 in
Seat Thickness
2 1/2 in
For Workbench Height
32 to 36 in
Seat Height - Maximum
28 1/4 in
Seat Height - Minimum
21 in

Description

Ergonomic Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 21 in to 28-1/4 in, Color Blue, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 11 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support Yes, Standards ANSI/BIFMA, CAL 117, Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products